Shop All IEC Magnetic Contactors
Abb
AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1
Mfr # AF140-30-11-13
Zoro # G9284802
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 3 Phase - 208V 40 hp
- HP @ 3 Phase - 240V 50 hp
- HP @ 3 Phase - 480V 100 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF140-30-11-13
- Zoro # G9284802
- UPC # 88861415266
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Width | 90 mm |
Depth | 126 mm |
Height | 150 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 3 Phase - 208V | 40 hp |
HP @ 3 Phase - 240V | 50 hp |
HP @ 3 Phase - 480V | 100 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Rated Voltage | 690V |
Electrical Connection | Double Clamp |
Operating Time | 37 to 47 ms (Coil De-energization and NO Contact Opening), 25 to 55 ms (Coil Energization and NO Contact Closing) |
Rated Insulation Volts | 600/690V |
Hold VA | 6 VA |
Net Weight | 1.55 kg |
Impulse Withstand Voltage | 8 kV |
Mechanical Durability | 5 Mcycles |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Thermal Amperage | 200 A (at 40°C) |
Rated Short-Time Withstand Current | 1168 A (at 40°C for 10 s), 200 A (at 40°C for 15 min), 477 A (at 40°C for 1 min), 1460 A (at 40°C for 1 s), 674 A (at 40°C for 30 s) |
Max. Operating Watts | 37 kW (at 220/230/240V), 75 kW (at 380/400V, 415V, 690V), 90 kW (at 440V, 500V) |
IP Rating | IP00, IP20 |
Description
CTR,3P,130A,100-250VAC/DC,1/1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- Abb Motor Controls