Shop All Magnetic Contactors
Abb
AF12ZB 28A, 3P, Ring-Tongue Term, 24-60V50/
Mfr # AF12ZB-30-10RT-21
Zoro # G800720792
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring-Tongue Terminals
- Rated Control Circuit Voltage 50 Hz /60 Hz 24 to 60 V/DC Operation 20 to 60 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF12ZB-30-10RT-21
- Zoro # G800720792
- Country of Origin France
- Category Magnetic Contactors
Details
Item | AF12ZB 28A,3P,Ring-Tongue Term,24-60V50/ |
Terminal Type | Ring-Tongue Terminals |
Rated Control Circuit Voltage | 50 Hz /60 Hz 24 to 60 V/DC Operation 20 to 60 V |
Description
AF12ZB 28A,3P,Ring-Tongue Term,24-60V50/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSR1A)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 8mm, PK500 (701-022)
- LINEMASTER Compact (491-SC36MP)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- Abb Motor Controls