Shop All Magnetic Contactors
Abb
AF1250-30-11 24-60V DC Contactor
Mfr # AF1250-30-11-68
Zoro # G000720080
product price: $11,814.99
/ea
Free Shipping & Returns
$11,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage DC Operation 20 to 60 V
- Terminal Type Main Circuit: Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF1250-30-11-68
- Zoro # G000720080
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF1250-30-11 24-60V DC Contactor |
Rated Control Circuit Voltage | DC Operation 20 to 60 V |
Terminal Type | Main Circuit: Bars |
Description
AF1250-30-11 24-60V DC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCG2V02S)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 2P 27A NEMA 1 (8502SCO1V02S)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- Abb Magnetic Contactors