Shop All IEC Magnetic Contactors
Abb
AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D
Mfr # AF12-30-10-13
Zoro # G9283542
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 1 hp
- HP @ 1 Phase - 240V 2 hp
- HP @ 3 Phase - 208V 3 hp
- HP @ 3 Phase - 240V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # AF12-30-10-13
- Zoro # G9283542
- UPC # 80432553840
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 45 mm |
Depth | 77 mm |
Height | 86 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 1 hp |
HP @ 1 Phase - 240V | 2 hp |
HP @ 3 Phase - 208V | 3 hp |
HP @ 3 Phase - 240V | 3 hp |
HP @ 3 Phase - 480V | 7 1/2 hp |
Aux. Contact Configuration | 1NO |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Rated Short-Time Withstand Current | 150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s) |
Rated Insulation Volts | 600/690V |
Max. Operating Watts | 5.5 kW (at 380/400V, 415V, 440V), 7.5 kW (at 500V, 690V), 3 kW (at 220/230/240V) |
Rated Voltage | 690V |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Thermal Amperage | 16/35 A (at 40°C) |
Impulse Withstand Voltage | 6 kV |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
IP Rating | IP20, IP40 |
Net Weight | 0.27 kg |
Electrical Connection | Screw Terminals |
Description
AF12 3P CONTR, 1NO, 100-250VAC/D
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR4)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3 (5XFP2ID)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF40-30-00-11, CONTACTOR, 3 POLE, 40HP 600VAC (AF40-30-00-11)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A01T)
- Abb IEC Magnetic Contactors