Shop All Magnetic Contactors
Abb
AF116-30-00-14 Contactor
Mfr # AF116-30-00-14
Zoro # G200720828
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 250 to 500 V
- Terminal Type Double Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF116-30-00-14
- Zoro # G200720828
- Country of Origin Sweden
- Category Magnetic Contactors
Details
Item | AF116-30-00-14 Contactor |
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 250 to 500 V |
Terminal Type | Double Clamp |
Description
AF116-30-00-14 Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20241AG24)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- Abb Magnetic Contactors