Shop All Contactor Accessories
Abb
AF09ZB-30-10RT-22, CONTACTOR, 3POLE, 25A, COIL 48-130V
Mfr # AF09ZB-30-10RT-22
Zoro # G9284391
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 48 ... 130 V
- Terminal Type Ring-Tongue Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF09ZB-30-10RT-22
- Zoro # G9284391
- UPC # 88861408894
- Country of Origin France
- Category Contactor Accessories
Details
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 48 ... 130 V |
Terminal Type | Ring-Tongue Terminals |
Description
CONTACTOR, 3POLE, 25A, COIL 48-130V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- LEVITON C20-10097-000 Switch Pc Canopy (C20-10097-000 S)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- ABB SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP (SK615546-2)
- ABB CAL4-11, SIDE MOUNT AUX, 1NO-1NC, AF09-AF96 (CAL4-11)
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- Abb Motor Controls