Shop All Contactor Accessories
Abb
AF09ZB-30-01-22, 3P CONTRACTOR 48-130V50/60HZ-DC C
Mfr # AF09ZB-30-01-22
Zoro # G9284951
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 48 ... 130 V
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF09ZB-30-01-22
- Zoro # G9284951
- UPC # 88861424738
- Country of Origin Unknown
- Category Contactor Accessories
Details
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 48 ... 130 V |
Terminal Type | Screw Terminals |
Description
3P CONTRACTOR 48-130V50/60HZ-DC C
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9111)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- ABB SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP (SK615546-2)
- ABB VEM4, MECH/ELEC INTERLOCK AF09-AF38 (VEM4)
- ABB CA5-10, A AUX BLK 1NO (CA5-10)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- Abb Contactor Accessories