Shop All IEC Magnetic Contactors
Abb
AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/
Mfr # AF09Z-30-10-23
Zoro # G9283612
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 86 mm
- Standards CB, CCC, cUL, CE, DNV, EAC, RINA
- Height 77 mm
- Depth 45 mm
- Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF09Z-30-10-23
- Zoro # G9283612
- UPC # 80432553833
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 86 mm |
Height | 77 mm |
Depth | 45 mm |
Details
Item | Contactor |
Standards | CB, CCC, cUL, CE, DNV, EAC, RINA |
Application | For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads |
Electrical Connection | Screw Terminals |
Description
AF09Z 3P CONTR, 1NO, 100-250VAC/
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- TY-RAP 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL300-50-0)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- Abb Contactors & Contacts