Shop All IEC Magnetic Contactors
Abb
AF09Z-30-10-22, AF09Z 3P CONTR, 1NO, 48-130VAC/D
Mfr # AF09Z-30-10-22
Zoro # G9283070
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 45 mm
- Standards CB, CCC, cUL, CE, DNV, EAC, RINA
- Width 86 mm
- Height 77 mm
- Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF09Z-30-10-22
- Zoro # G9283070
- UPC # 80432553832
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 45 mm |
Width | 86 mm |
Height | 77 mm |
Details
Item | Contactor |
Standards | CB, CCC, cUL, CE, DNV, EAC, RINA |
Application | For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads |
Electrical Connection | Screw Terminals |
Description
AF09Z 3P CONTR, 1NO, 48-130VAC/D
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SWRGYB)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 60 A (LC1DT60AG7)
- Abb IEC Magnetic Contactors