Shop All IEC Magnetic Contactors
Abb
AF09Z-22-00-21, AF09Z 4P CONTR, 24-60VAC, 20-60V
Mfr # AF09Z-22-00-21
Zoro # G9281619
original price:
$103.53
14% off
new price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 86 mm
- Standards CB, CCC, cUL, CE, DNV, EAC, RINA
- Depth 45 mm
- Height 77 mm
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF09Z-22-00-21
- Zoro # G9281619
- UPC # 80432553914
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 86 mm |
Depth | 45 mm |
Height | 77 mm |
Details
Item | Contactor |
Standards | CB, CCC, cUL, CE, DNV, EAC, RINA |
Electrical Connection | Screw Terminals |
Application | For Controlling Single and Three Phase Motors and Switching Power Circuits |
Description
AF09Z 4P CONTR, 24-60VAC, 20-60V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 25 A (LC1D25M7)
- Abb Contactors & Contacts