Shop All IEC Magnetic Contactors
Abb
AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20
Mfr # AF09-30-10-11
Zoro # G9282020
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 3/4 hp
- HP @ 1 Phase - 240V 1 1/2 hp
- HP @ 3 Phase - 208V 2 hp
- HP @ 3 Phase - 240V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AF09-30-10-11
- Zoro # G9282020
- UPC # 80432553823
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 45 mm |
Depth | 77 mm |
Height | 86 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 3/4 hp |
HP @ 1 Phase - 240V | 1 1/2 hp |
HP @ 3 Phase - 208V | 2 hp |
HP @ 3 Phase - 240V | 2 hp |
HP @ 3 Phase - 480V | 5 hp |
Aux. Contact Configuration | 1NO |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Thermal Amperage | 16/35 A (at 40°C) |
Max. Operating Watts | 4 kW (at 400V, 415V, 440V, 380/400V), 5.5 kW (at 500V, 690V), 2.2 kW (at 220/230/240V) |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Rated Voltage | 690V |
Impulse Withstand Voltage | 6 kV |
Rated Insulation Volts | 600/690V |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Net Weight | 0.27 kg |
IP Rating | IP20, IP40 |
Electrical Connection | Screw Terminals |
Rated Short-Time Withstand Current | 150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s) |
Description
AF09 3P CONTR, 1NO, 24-60VAC, 20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V20)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- Abb Contactors & Contacts