Shop All IEC Magnetic Contactors
Abb
A95-30-11-84, A95 3P CONTR 110/50 110-120/60
Mfr # A95-30-11-84
Zoro # G9282949
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards BV, CB, CCC, CE, DNV, RINA
- Depth 102 mm
- Height 123.5 mm
- Width 148 mm
- Application Motor Starting, Isolation, By-Pass and Distribution Application up to Max 1000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A95-30-11-84
- Zoro # G9282949
- UPC # 66201988086
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Depth | 102 mm |
Height | 123.5 mm |
Width | 148 mm |
Details
Item | Contactor |
Standards | BV, CB, CCC, CE, DNV, RINA |
Application | Motor Starting, Isolation, By-Pass and Distribution Application up to Max 1000 V |
Electrical Connection | Screw Terminals |
Description
A95 3P CONTR 110/50 110-120/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- Abb Contactors & Contacts