Shop All IEC Magnetic Contactors
Abb
A9-30-10-81, A9, 3P CONTR, 24/50/60
Mfr # A9-30-10-81
Zoro # G9283630
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 44 mm
- Width 74 mm
- Standards CSA, cUL, CE, GOST, RINA
- Height 74 mm
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A9-30-10-81
- Zoro # G9283630
- UPC # 66201988075
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 44 mm |
Width | 74 mm |
Height | 74 mm |
Details
Item | Contactor |
Standards | CSA, cUL, CE, GOST, RINA |
IP Rating | IP20 |
Application | For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting |
Description
A9,3P CONTR,24/50/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 12 ft (TLM812GF)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Clear (HS355-S100-CLEAR)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF16Z-30-01-21, AF16Z 3P CONTR, 1NC, 24-60VAC, 20- (AF16Z-30-01-21)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: Yes (XTCR040D11A)
- Abb IEC Magnetic Contactors