Shop All IEC Magnetic Contactors
Abb
A9-30-10-51, CONTACTOR, 3P, 480/60,400-
Mfr # A9-30-10-51
Zoro # G9284050
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.7 in
- Depth 11.8 in
- Standards UL, IEC, CSA
- Height 12.2 in
- Features Compact, Space Saving Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A9-30-10-51
- Zoro # G9284050
- UPC # 66201988073
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 10.7 in |
Depth | 11.8 in |
Height | 12.2 in |
Details
Item | Contactor |
Standards | UL, IEC, CSA |
Features | Compact, Space Saving Design |
Application | For Controlling 3 Phase Motors and Power Circuits |
Description
CONTACTOR,3P,480/60,400-
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- Abb Motor Controls