Shop All IEC Magnetic Contactors
Abb
A9-30-10-34, A9, 3P CONTR, 208/60,175/50
Mfr # A9-30-10-34
Zoro # G9281926
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.84 in
- Height 12.2
- Standards UL, IEC, CSA
- Depth 11.81 in
- Features Compact, Space Saving Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # A9-30-10-34
- Zoro # G9281926
- UPC # 66201907389
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 9.84 in |
Height | 12.2 |
Depth | 11.81 in |
Details
Item | Contactor |
Standards | UL, IEC, CSA |
Features | Compact, Space Saving Design |
Application | For Controlling 3 Phase Motors and Power Circuits |
Description
A9,3P CONTR,208/60,175/50
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum (A806NFAL)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 25 A, Reversing: No (LC1D258F7)
- Abb IEC Magnetic Contactors