Shop All IEC Magnetic Contactors
Abb
A75-30-00-84, A75 3P CONTR 110/50 110-120/60
Mfr # A75-30-00-84
Zoro # G9281689
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 108 mm
- Depth 70 mm
- Width 110 mm
- Standards BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A75-30-00-84
- Zoro # G9281689
- UPC # 66201988059
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 108 mm |
Depth | 70 mm |
Width | 110 mm |
Details
Item | Contactor |
Standards | BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL |
Electrical Connection | Screw Terminals |
Application | For Controlling 3-Phase Motors and Power Circuits up to 690V AC/1000V AC or 220V DC, Isolation, Capacitor Switching, Lighting |
Description
A75 3P CONTR 110/50 110-120/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (6EAV8)
- HUBBELL 20A Locking Connector 2P 3W 250VAC BK/WT (HBL7314GCB)
- NVENT HOFFMAN Pedestal Swivel, Swivel Accessory, Aluminum (ASWV44)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB A50-40-00-84, A50, 4P CONTR, 110/50,110-120/60 (A50-40-00-84)
- ABB AF40-30-00-11, CONTACTOR, 3 POLE, 40HP 600VAC (AF40-30-00-11)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB A40-30-10-84, A40, 3P CONTR, 110/50,110-120/60 (A40-30-10-84)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- Abb Contactors & Contacts