Shop All IEC Magnetic Contactors
Abb
A50-30-22-84, A50 3P CONTR 110/50 110-120/60
Mfr # A50-30-22-84
Zoro # G9282066
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 110 to 120V AC
- Reversing Non-Reversing
- Height 4-1/2 in
- Depth 4.33 in
- Width 3.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A50-30-22-84
- Zoro # G9282066
- UPC # 66201967927
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 4-1/2 in |
Depth | 4.33 in |
Width | 3.22 in |
Details
Coil Volts | 110 to 120V AC |
Reversing | Non-Reversing |
Features | Compact, Space Saving Design |
Application | For Controlling 3 Phase Motors and Power Circuits |
Description
A50 3P CONTR 110/50 110-120/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279742S)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LP1K12004BD)
- Abb IEC Magnetic Contactors