Shop All IEC Magnetic Contactors
Abb
A40-30-10-81, A40, 3P CONTR, 24/50/60
Mfr # A40-30-10-81
Zoro # G9282906
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 108.3 mm
- Depth 54 mm
- Width 90 mm
- Standards BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL
- Application For Controlling 3 Phase Motors and Power Circuits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A40-30-10-81
- Zoro # G9282906
- UPC # 66201988037
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 108.3 mm |
Depth | 54 mm |
Width | 90 mm |
Details
Item | Contactor |
Standards | BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL |
Application | For Controlling 3 Phase Motors and Power Circuits |
Electrical Connection | Screw Terminals |
Description
A40,3P CONTR,24/50/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSC)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- Abb Contactors & Contacts