Shop All IEC Magnetic Contactors
Abb
A40-30-10-34, A40, 3P CONTR.208/60,175/50
Mfr # A40-30-10-34
Zoro # G9284997
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.13 in
- Standards UL, IEC, CSA
- Height 3.54 in
- Depth 4.26 in
- Application For Controlling 3 Phase Motors and Power Circuits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A40-30-10-34
- Zoro # G9284997
- UPC # 66201965383
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 2.13 in |
Height | 3.54 in |
Depth | 4.26 in |
Details
Item | Contactor |
Standards | UL, IEC, CSA |
Application | For Controlling 3 Phase Motors and Power Circuits |
Features | Compact, Space Saving Design |
Description
A40,3P CONTR.208/60,175/50
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron St To S (FOSM-001M-STSC)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB A12-30-10-84, A12, 3P CONTR, 110/50,110-120/60 (A12-30-10-84)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- Abb Motor Controls