Shop All IEC Magnetic Contactors
Abb
A40-30-01-84, CONT, 3P, 115V COIL, 60A MAX
Mfr # A40-30-01-84
Zoro # G9284796
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 54 mm
- Standards BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL
- Height 108.3 mm
- Width 90 mm
- Application For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A40-30-01-84
- Zoro # G9284796
- UPC # 66201988034
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 54 mm |
Height | 108.3 mm |
Width | 90 mm |
Details
Item | Contactor |
Standards | BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL |
Application | For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting |
Electrical Connection | Screw Terminals |
Description
CONT,3P,115V COIL,60A MAX
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (6EAW7)
- Abb IEC Magnetic Contactors