Shop All IEC Magnetic Contactors
Abb
A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60
Mfr # A30-30-10-84
Zoro # G9283649
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110 to 120V
- Height 8 in
- Depth 12 in
- Width 12 in
- Number Of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # A30-30-10-84
- Zoro # G9283649
- UPC # 66201988017
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 8 in |
Depth | 12 in |
Width | 12 in |
Details
Item | Contactor |
Coil Volts | 110 to 120V |
Number Of Poles | 3 |
Description
A30,3P CONTR,110/50,110-120/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- KILLARK Tumbler Switch, 120/277VAC (FXS-51C)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-6B)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ABB A50-40-00-84, A50, 4P CONTR, 110/50,110-120/60 (A50-40-00-84)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BL)
- Abb IEC Magnetic Contactors