Shop All IEC Magnetic Contactors
Abb
A30-30-10-81, A30, 3P CONTR, 24/50/60
Mfr # A30-30-10-81
Zoro # G9284069
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 108.3 mm
- Depth 54 mm
- Standards CSA, cUL, CE, GOST, RINA
- Width 90 mm
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A30-30-10-81
- Zoro # G9284069
- UPC # 66201988016
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 108.3 mm |
Depth | 54 mm |
Width | 90 mm |
Details
Item | Contactor |
Standards | CSA, cUL, CE, GOST, RINA |
Electrical Connection | Screw Terminals |
Application | For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting |
Description
A30,3P CONTR,24/50/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KTK-R-3-1/2)
- SIEMENS Push Button Operator, Blue, Plastic Bezel (3SU1000-0BB50-0AA0)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- Abb Contactors & Contacts