Shop All IEC Magnetic Contactors
Abb
A26-30-10-81, A26, 3P CONTR, 24/50/60
Mfr # A26-30-10-81
Zoro # G9284559
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90 mm
- Standards BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL
- Depth 54 mm
- Height 93.6 mm
- Application For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A26-30-10-81
- Zoro # G9284559
- UPC # 66201987991
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 90 mm |
Depth | 54 mm |
Height | 93.6 mm |
Details
Item | Contactor |
Standards | BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL |
Application | For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting |
Electrical Connection | Screw Terminals |
Description
A26,3P CONTR,24/50/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- COLEMAN CABLE EXTNS CRD 16/3 SJOW 10'L (2211SW8808)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: Yes (XTCR007B21A)
- Abb IEC Magnetic Contactors