Shop All IEC Magnetic Contactors
Abb
A26-30-10-80, A26 3P CONTR 220/50 240/60
Mfr # A26-30-10-80
Zoro # G9284312
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 220 to 240V
- Number Of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A26-30-10-80
- Zoro # G9284312
- UPC # 66201987990
- Country of Origin France
- Category IEC Magnetic Contactors
Details
Item | Contactor |
Coil Volts | 220 to 240V |
Number Of Poles | 3 |
Description
A26 3P CONTR 220/50 240/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #8 Stud PK100 (24C933)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF40-30-00-11, CONTACTOR, 3 POLE, 40HP 600VAC (AF40-30-00-11)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB A40-30-10-84, A40, 3P CONTR, 110/50,110-120/60 (A40-30-10-84)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- Abb Motor Controls