Shop All IEC Magnetic Contactors
Abb
A26-30-10-51, CONTACTOR 480V
Mfr # A26-30-10-51
Zoro # G9284769
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 93.6 mm
- Standards BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL
- Depth 54 mm
- Width 90 mm
- Application For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # A26-30-10-51
- Zoro # G9284769
- UPC # 66201987989
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 93.6 mm |
Depth | 54 mm |
Width | 90 mm |
Details
Item | Contactor |
Standards | BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, UL |
Application | For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting |
Electrical Connection | Screw Terminals |
Description
CONTACTOR 480V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 1, Hinged (N1C243010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB A50-40-00-84, A50, 4P CONTR, 110/50,110-120/60 (A50-40-00-84)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B01A)
- Abb Contactors & Contacts