Shop All IEC Magnetic Contactors
Abb
A210-30-11-84, A210 3P CONTR 110/50 110-120/60
Mfr # A210-30-11-84
Zoro # G9283752
product price: $2,240.99
/ea
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110 to 120V
- HP @ 3 Phase - 208V 60 hp
- HP @ 3 Phase - 240V 75 hp
- HP @ 3 Phase - 480V 150 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A210-30-11-84
- Zoro # G9283752
- UPC # 66201987980
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Width | 140 mm |
Height | 227 mm |
Depth | 180.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 110 to 120V |
HP @ 3 Phase - 208V | 60 hp |
HP @ 3 Phase - 240V | 75 hp |
HP @ 3 Phase - 480V | 150 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Mechanical Durability | 5 Mcycles |
Hold VA | 60 VA (at 50 Hz), 65 VA (at 60 Hz) |
IP Rating | IP00, IP20 |
Electrical Connection | Bars |
Impulse Withstand Voltage | 8 kV |
Rated Voltage | 690V |
Operating Time | 7 to 13 ms (Coil De-energization and NC Contact Closing), 10 to 16 ms (Coil De-energization and NO Contact Opening), 12 to 30 ms (Coil Energization and NC Contact Opening), 17 to 35 ms (Coil Energization and NO Contact Closing) |
Rated Insulation Volts | 600/1000V |
Thermal Amperage | 350 A (at 40°C) |
Max. Operating Watts | 110 kW (at 380/400V, 415V, 440V), 132 kW (at 500V), 160 kW (at 690V), 59 kW (at 220/230/240V) |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Rated Short-Time Withstand Current | 1700 A (at 40°C for 10 s), 400 A (at 40°C for 15 min), 1000 A (at 40°C for 1 min), 2500 A (at 40°C for 1 s), 1200 A (at 40°C for 30 s) |
Net Weight | 5.4 kg |
Description
A210 3P CONTR 110/50 110-120/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V06)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- MONOPRICE Cat6 Utp Patch Cable, 1 ft.Yellow (13241)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- ABB A12-30-10-84, A12, 3P CONTR, 110/50,110-120/60 (A12-30-10-84)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- Abb Motor Controls