Shop All IEC Magnetic Contactors
Abb
A185-30-11-84, CONTACTOR 3-P N/O 120VAC 156A
Mfr # A185-30-11-84
Zoro # G9283761
product price: $1,747.99
/ea
Free Shipping & Returns
$1,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110 to 120V
- HP @ 3 Phase - 208V 50 hp
- HP @ 3 Phase - 240V 60 hp
- HP @ 3 Phase - 480V 125 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A185-30-11-84
- Zoro # G9283761
- UPC # 66201987969
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Width | 111.5 mm |
Depth | 160 mm |
Height | 196 mm |
Working Height | 3000 m |
Details
Coil Volts | 110 to 120V |
HP @ 3 Phase - 208V | 50 hp |
HP @ 3 Phase - 240V | 60 hp |
HP @ 3 Phase - 480V | 125 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Mechanical Durability | 5 Mcycles |
Thermal Amperage | 275 A (at 40°C) |
Hold VA | 35 VA (at 50 Hz), 40 VA (at 60 Hz) |
Rated Short-Time Withstand Current | 1500 A (at 40°C for 10 s), 320 A (at 40°C for 15 min), 800 A (at 40°C for 1 min), 2000 A (at 40°C for 1 s), 1000 A (at 40°C for 30 s) |
Net Weight | 2.9 kg |
IP Rating | IP00, IP20 |
Impulse Withstand Voltage | 8 kV |
Operating Time | 5 to 10 ms (Coil De-energization and NC Contact Closing), 9 to 13 ms (Coil De-energization and NO Contact Opening), 8 to 22 ms (Coil Energization and NC Contact Opening), 13 to 27 ms (Coil Energization and NO Contact Closing) |
Rated Voltage | 690V |
Electrical Connection | Bars |
Rated Insulation Volts | 600/1000V |
Max. Operating Watts | 55 kW (at 220/230/240V), 90 kW (at 380/400V, 415V, 440V), 110 kW (at 500V), 132 kW(at 690V) |
Description
CONTACTOR 3-P N/O 120VAC 156A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Silver, Bus Bar Wire (24TCW)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (LC2K1201G7)
- Abb Contactors & Contacts