Shop All Wire Terminals
Abb
A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100
Mfr # A18-14
Zoro # G1774041
original price:
$117.89
19% off
new price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22-16 AWG
- Insulation Type Non-Insulated Ring Terminal
- Stud Size 1/4 in
- Insulation Color Metallic
- Max. Temp. 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A18-14
- Zoro # G1774041
- UPC # 78621080304
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 1/2 in |
Overall Length | 0.92 in |
Stud size (imperial) | 1/4 inch |
Details
Wire Range | 22-16 AWG |
Insulation Type | Non-Insulated Ring Terminal |
Insulation Color | Metallic |
Max. Temp. | 150 Degrees C |
Features | These non-insulated ring terminals are made of electrolytic copper for high conductivity.; They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire).; Serrated barrel increases grip on wire.; Application Tools: WT110M, WT111M, WT112M, WT2000, ERG4002; Alternate Package Qty: A71 |
Connection Material | Copper |
Max. Voltage | 600 V |
Standards | UL E9809 |
Surface protection | Tinned |
Flange shape | Ring shape |
Insulation | None |
Special Features | These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. |
AWG-range | 22-16 |
Description
NON-INS RING TERM, 22-16, 1/4, META
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- Abb Wire Connectors & Disconnects