Shop All IEC Magnetic Contactors
Abb
A16-30-10-84, A16, 3P CONTACTOR 110/50
Mfr # A16-30-10-84
Zoro # G9282276
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V
- Aux. Contact Configuration 1NO
- Standards UL Rated
- Number Of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A16-30-10-84
- Zoro # G9282276
- UPC # 66201987954
- Country of Origin France
- Category IEC Magnetic Contactors
Details
Item | Contactor |
Coil Volts | 115V |
Aux. Contact Configuration | 1NO |
Standards | UL Rated |
Number Of Poles | 3 |
Description
A16, 3P CONTACTOR 110/50
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (XTCR012B21TD)
- Abb Contactors & Contacts