Shop All IEC Magnetic Contactors
Abb
A145-30-11-81, A145, 3P CONTR, 24/50/60
Mfr # A145-30-11-81
Zoro # G9284111
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- HP @ 3 Phase - 208V 40 hp
- HP @ 3 Phase - 240V 50 hp
- HP @ 3 Phase - 480V 100 hp
- Aux. Contact Configuration 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A145-30-11-81
- Zoro # G9284111
- UPC # 66201987939
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Dimensions
Depth | 160 mm |
Width | 111.5 mm |
Height | 196 mm |
Working Height | 3000 m |
Details
Coil Volts | 24V |
HP @ 3 Phase - 208V | 40 hp |
HP @ 3 Phase - 240V | 50 hp |
HP @ 3 Phase - 480V | 100 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Mechanical Durability | 5 Mcycles |
Net Weight | 2.9 kg |
Operating Time | 5 to 10 ms (Coil De-energization and NC Contact Closing), 9 to 13 ms (Coil De-energization and NO Contact Opening), 8 to 22 ms (Coil Energization and NC Contact Opening), 13 to 27 ms (Coil Energization and NO Contact Closing) |
Thermal Amperage | 250 A (at 40°C) |
Impulse Withstand Voltage | 8 kV |
Rated Insulation Volts | 600/1000V |
Max. Operating Watts | 45 kW (at 220/230/240V), 75 kW (at 380/400V, 415V, 440V), 90 kW (at 500V), 110 kW(at 690V) |
IP Rating | IP00, IP20 |
Rated Voltage | 690V |
Hold VA | 35 VA (at 50 Hz), 40 VA (at 60 Hz) |
Control Circuit Voltage Limits | 0.85 to 1.1 Uc |
Electrical Connection | Bars |
Rated Short-Time Withstand Current | 1200 A (at 40°C for 10 s), 280 A (at 40°C for 15 min), 600 A (at 40°C for 1 min), 1800 A (at 40°C for 1 s), 800 A (at 40°C for 30 s) |
Description
A145,3P CONTR,24/50/60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- ABB A12-30-10-84, A12, 3P CONTR, 110/50,110-120/60 (A12-30-10-84)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (6ECD8)
- Abb Motor Controls