Shop All IEC Magnetic Contactors
Abb
A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50
Mfr # A12-30-10-51
Zoro # G9282836
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.2 in
- Standards UL, IEC, CSA
- Width 9.84 in
- Depth 11.81 in
- Application For Controlling 3 Phase Motors and Power Circuits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # A12-30-10-51
- Zoro # G9282836
- UPC # 66201987927
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 12.2 in |
Width | 9.84 in |
Depth | 11.81 in |
Details
Item | Contactor |
Standards | UL, IEC, CSA |
Application | For Controlling 3 Phase Motors and Power Circuits |
Features | Compact, Space Saving Design |
Description
A12,3P CONTR,480/60,400-415/50
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362R)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- Abb IEC Magnetic Contactors