Shop All Strut Channel Accessories
Abb
9Deg 2Hole Ang Fitting
Mfr # ZAB202
Zoro # G607100254
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 1/4 in
- Product Net Depth / Length 2 in
- Surface Finishing GoldGalv/Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # ZAB202
- Zoro # G607100254
- UPC # 616013110805
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Product Net Depth / Length | 2 in |
Details
Item | Steel Bracket |
Material | Steel |
Thickness | 1/4 in |
Surface Finishing | GoldGalv/Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 230V AC Coil Volts, 4 C/O (RPM42P7)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK25 (160285-025)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- VAST Strut Channel Fitting, 1/4 (V346HDG)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- Abb Strut Channel Accessories