Shop All Conduit Fittings
Abb
90 Degree insulated Iron 1/2in Conduit Fitting
Mfr # 5352
Zoro # G104382771
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 in
- Trade Size 1/2 in
- Material Malleable Iron
- For Use With Flexible Metal Raceway
- Application Outdoor Or Indoor Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 5352
- Zoro # G104382771
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 0.5 in |
Trade Size | 1/2 in |
Details
Item | Connectors |
Material | Malleable Iron |
For Use With | Flexible Metal Raceway |
Application | Outdoor Or Indoor Locations |
Material Type | Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- ABB Thomas & Betts TC212SC-1 Conduit Connector, 3/4 in Compression, 1-5/32 in OD, Zinc (90212)
- ABB Steel City LT292-1 Connector, 3/4 in, Zinc (91697)
- ABB 12 ENT Male Adapter (A243D-CAR)
- ABB Tl291-1 Emt To Emt Pull Elbow 1/2 (14605)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- ABB Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- SIGMA ELECTRIC CABLE CONECTR SLV 3/4"" (C-750)
- Abb Conduit Fittings