Shop All Split Bolt Connectors
Abb
8H, H-STRNGTH SPLITBLT CONN 8STR-10SLD, PK 100
Mfr # 8H
Zoro # G2043648
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze Alloy
- Standards UL E9809
- Type - Grounding Connector Split-Bolt
- Application Splicing, tapping or terminating conductors in power and grounding electrical connection.
- Features Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 8H
- Zoro # G2043648
- UPC # 78378620002
- Country of Origin Mexico
- Category Split Bolt Connectors
Dimensions
Inner Dimensions (inches) | 4.09x3.03x2.72 |
Outer Dimensions (inches) | 14.9x6.8x4.9 |
Details
Material | Bronze Alloy |
Standards | UL E9809 |
Type - Grounding Connector | Split-Bolt |
Application | Splicing, tapping or terminating conductors in power and grounding electrical connection. |
Features | Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection. |
Color | Metallic |
Suitable for | Round conductor |
Standard | UL E9809 |
Type | Split-Bolt |
Special Features | Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design. |
Description
H-STRNGTH SPLITBLT CONN 8STR-10SLD
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- ABB Blackburn 2/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (20SBC-B1-5)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- GARDNER BENDER SPLIT BOLT COPER 10-6AWG (GBIK-6)
- Abb Lugs & Split Bolts