Shop All Liquid Tight Conduit Grips
Abb
6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20
Mfr # 6302
Zoro # G1774111
product price: $545.99
/pk 20, $27.30/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/2 Inch
- Fitting Type Connectors-Straight
- Material Thermoplastic
- Standards UL E23018
- Use With - Conduit To provide a liquidtight; dust tight connection between flexible, non-metallic conduit and a box or an enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 6302
- Zoro # G1774111
- UPC # 78621006302
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1/2 Inch |
Size | 1/2 Inch |
Details
Fitting Type | Connectors-Straight |
Material | Thermoplastic |
Standards | UL E23018 |
Use With - Conduit | To provide a liquidtight; dust tight connection between flexible, non-metallic conduit and a box or an enclosure. |
Application | To provide a liquidtight; dust tight connection between flexible, non-metallic conduit and a box or an enclosure. |
Product Type | Connectors-Straight |
Description
1/2 NONMETALLIC TYPE A LTIGHT CONN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- DECORA Thermoplastic Cover 1G (04996-0GY)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100025F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- Abb Liquid Tight Conduit Grips