Shop All Compression Lugs
Abb
54809BE NARROW TONGUE, WITH PEEP HLE,
Mfr # 54809BENTPH
Zoro # G3676663
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Material Copper
- Color Green
- Stud Size 1/4 in
- Product Type Long Barrel - Narrow Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54809BENTPH
- Zoro # G3676663
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Stud Size | 1/4 in |
Details
Material | Copper |
Color | Green |
Product Type | Long Barrel - Narrow Tongue |
Product Name | ELECTRICAL TERMINAL |
Voltage Rating | 35 kV |
Barrel | Long |
Holes | 2 HOLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ABB Compression Lug, 4/0 Awg, Code Purple (256-30695-1253)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- Abb Compression Lugs