Shop All Compression Lugs
Abb
54470, CU TP 1HL HIGHV LUG LONGBRL 4/0 PUR, PK 10
Mfr # 54470
Zoro # G7825849
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Copper
- Style High Voltage
- Standards UL E9809
- Overall Length 2.78 in
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54470
- Zoro # G7825849
- UPC # 78621054470
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.78 in |
Size | 4/0 AWG |
Details
Case Material | Copper |
Style | High Voltage |
Standards | UL E9809 |
Finish | Tin Plated |
Temp. Range | 105°C |
Type | Long Barrel |
Voltage | 15 kV |
Description
CU TP 1HL HIGHV LUG LONGBRL 4/0 PUR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504NM)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord (EC143T)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- Abb Compression Lugs