Shop All Conduit Fittings
Abb
5 Plastic Insulated Bushing, 15PK
Mfr # BU 506
Zoro # G204398764
product price: $43.25
/pk 15, $2.88/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- For Use With For Use with Rigid/IMC Conduit
- Material Non-Metallic
- Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # BU 506
- Zoro # G204398764
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Trade Size | 2 in |
Details
For Conduit Type | Rigid/IMC |
Item | Bushing |
For Use With | For Use with Rigid/IMC Conduit |
Material | Non-Metallic |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Air Pressure Switch (100208393)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC (TF217437S)
- NVENT CADDY Hanger to Beam C-Clamp, 2.4"L, Cast Iron (4QTIBC)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- ABB Carlon Terminal Adapter, 1/2 In Mpt X Socket, 1.04 In Dia, 1.31 In L, Pvc, Gray (E943D-CTN)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- ABB 90Deg Elbow Connector 1/2In Conduit Fitting 25PK (5252ALGR)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-2)
- ABB Liquid Tight Connector, 1 in., Silver (2541-2)
- ARLINGTON Connector Plastic For Type B Gray (NMLT7-1)
- Abb Conduit Fittings