Shop All Split Bolt Connectors
Abb
4/0-2 Split Connector
Mfr # E-APS41-25
Zoro # G907046863
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Product Type Split-Bolt Connector
- Surface Finishing Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E-APS41-25
- Zoro # G907046863
- UPC # 75114242233
- Country of Origin Mexico
- Category Split Bolt Connectors
Details
Item | Split Bolt Connector |
Material | Aluminum |
Product Type | Split-Bolt Connector |
Surface Finishing | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 6 AWG (16mm2) Long, PK100 (97 99 358)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 5 to 250 psi, Standard Action (9012GAW26)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FRS-R-12)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- ABB Blackburn E-6H-25 Split Bolt Connector, 4 to 8 AWG Wire, Silicone Bronze Alloy (3114A)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- ABB Blackburn 2/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (20SBC-B1-5)
- ABB 4/0-2 Splt Blt Connector (974B)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- Abb Split Bolt Connectors