Shop All Conduit Fittings
Abb
3703, 1 1/2IN REDUCE WASHER GALV STL, PK 125
Mfr # 3703
Zoro # G7825578
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Material Steel
- Conduit Size 1 to 1/2 in
- Finish Galvanized
- For Use With For Use with Rigid/IMC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 3703
- Zoro # G7825578
- UPC # 78621003703
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1 to 1/2 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Item | Rigid/IMC Conduit Fittings |
For Use With | For Use with Rigid/IMC Conduit |
Type | Rigid/IMC Conduit Fittings |
Application | For use with rigid/IMC conduits |
Material | Steel |
Standards | CSA, UL E13938 |
Description
1 1/2IN REDUCE WASHER GALV STL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- ABB BASIC MANCHON 1IN CONDUIT FITTING, 5PK (H100-TB)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- ABB 5121053U 0.5 in. 80 PVC 90-deg Rigid Conduit Elbow (36566)
- ABB Carlon 1 In. Male Threaded & Socket Terminal Adapter (E943FRCTN)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- Abb Conduit Fittings