Shop All Liquid Tight Conduit Grips
Abb
3/4" SEALING GASKET, LIQUIDTIGHT,
Mfr # 5263
Zoro # G1187567
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 1-1/2 in
- Thickness 3/16 in
- Material of Seal Rubber
- Product Type Liquidtight Sealing Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 5263
- Zoro # G1187567
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Outside Diameter | 1-1/2 in |
Details
Material | 316 Stainless Steel |
Thickness | 3/16 in |
Material of Seal | Rubber |
Product Type | Liquidtight Sealing Gasket |
Product Name | RUBBER SEALING RING |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK (LT125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114050F)
- Abb Liquid Tight Conduit Grips