Shop All Cable Support Grips
Abb
2675, 3/4 BLACK BEAUTY CORD FIT .660-.780, PK 10
Mfr # 2675
Zoro # G4053284
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grip Style Cord Connectors-Straight
- Diameter 3/4 Inch
- Material Nylon
- Cable Dia. Range 0.660 to 0.780 Inch
- Standards UL E13938, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 2675
- Zoro # G4053284
- UPC # 78621002675
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Diameter | 3/4 Inch |
Cable Dia. Range | 0.660 to 0.780 Inch |
Size | 3/4 Inch |
Details
Grip Style | Cord Connectors-Straight |
Material | Nylon |
Standards | UL E13938, CSA |
Color | Black |
Application | To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief. |
Product Type | Cord Connectors-Straight |
Description
3/4 BLACK BEAUTY CORD FIT .660-.780
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- Abb Cord Grips