Shop All Electrical Wire & Cable
Abb
2648, 1IN STR LT CHASE CONN .750-.880, PK 25
Mfr # 2648
Zoro # G1774023
product price: $19,934.99
/pk 25, $797.40/ea
Free Shipping & Returns
$19,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Jacket Material Steel
- Connector Type Chase Cord Connectors-Straight
- Standards UL E13938, CSA 589
- Max. Temp. 105 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2648
- Zoro # G1774023
- UPC # 78621002648
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 0.750 to 0.880 Inch |
Details
Color | Metallic |
Jacket Material | Steel |
Item | Chase Cord Connectors |
Connector Type | Chase Cord Connectors-Straight |
Standards | UL E13938, CSA 589 |
Max. Temp. | 105 C |
Application | Suitable for Use In Hazardous Locations In Class I, Div. 2; Class II, Div 1 & 2; Class III, Div 1 & 2, Where General Purpose Equipment is Specifically Permitted by NEC 500-2(A). |
Description
1IN STR LT CHASE CONN .750-.880
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FRN-R-1-1/4)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- EAST PENN Wire-14 Ga Black 100' Primary, #03625 (03625)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM494)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- Abb Electrical Wire & Cable