Shop All Wire Strippers & Crimpers
Abb
26 in Ratchet Crimper
Mfr # TBM6S
Zoro # G2748593
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 AWG to 350 MCM Aluminum, 8 AWG to 500 MCM Copper
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 26 in
- Features Shure-Stake Ratchet, Dies Required; Palm Grip Handle; Includes: Plastic Carrying Case and Wire Brush
- Application Crimping Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TBM6S
- Zoro # G2748593
- UPC # 786210839448
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 26 in |
Tool Length | 26 in |
Maximum Compatible Wire Size | 500 kcmil |
Minimum Compatible Wire Size | 8 AWG |
Description
If you need to crimp wire and cable, the Thomas & Betts TBM6S 26 in Ratchet Crimper is a must-have. The ratcheting handle makes it easy to get the job done. Featuring a shure-stake ratchet, this crimper requires that you use die sets with it. The die set has 10 AWG to 350 MCM aluminum and 8 AWG to 500 MCM copper capacity. This heavy duty crimper also has a palm grip handle for enhanced control. It comes with a plastic carrying case and wire brush for convenience when working on electrical wires and cables. The Thomas & Betts 26 in Ratchet Crimper is an essential tool for any professional who works with wire and cable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- DIVERSITECH 4 in. x 4 in. x 7/8 in. Eva Anti Vibration Pad (MP-4E)
- IRWIN Tap (1752ZR)
- WERA Joker S Self Adjusting Wrench 10 - 13M (WER05020100001)
- ABB 26 in Ratchet Crimper (TBM8S)
- ABB 26 in Ratchet Crimper (TBM5-S)
- SEACHOICE Heavy Duty Crimping Tool For 6 Gauge to 250 MCM Range (61251)
- WIHA Ratchet End Sleeve Crimper (43612)
- KNIPEX 10 in Crimper (97 51 12)
- S&G TOOL AID CORPORATION S & G Tool Aid SG18600 Open Barrel Crimping Tool (SG18600)
- PALADIN TOOLS Crimper, Jack Terminator, Mgs400 (PA8106)
- Abb Crimping Tools