Shop All Wire Strippers & Crimpers
Abb
26 in Ratchet Crimper
Mfr # TBM5-S
Zoro # G0652574
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 4/0 AWG Aluminum, 250 MCM to 8 AWG Copper
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 26 in
- Features Shure-Stake Ratchet; Palm Grip Handle; Color Coded, Die Code Embossed Installation Dies
- Application For Dies 21 thru 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TBM5-S
- Zoro # G0652574
- UPC # 786210806907
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 26 in |
Tool Length | 26 in |
Maximum Compatible Wire Size | 250 kcmil |
Minimum Compatible Wire Size | 8 AWG |
Description
Ratchet Crimper, Crimper Style Ratchet Crimper, Compatible Connector Type #8 - 250 kcmil copper lugs, up to 4/0 AWG aluminum, #8 - 250 kcmil copper splices, up to 4/0 AWG aluminum, Compatible Terminal Type Power or Grounding Conductors, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 250 kcmil, Maximum Crimping Force Not Rated, Tool Length 26 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Mini Prybar (MY98602)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V (2486-20, 48-11-2440)
- DORIAN Knurling Tool, Revolving, 6 1/4 In OAL (3SHKT-100-M)
- ABB 26 in Ratchet Crimper (TBM8S)
- ABB 26 in Ratchet Crimper (TBM6S)
- GARDNER BENDER Cable Stripper, Dual NM, 12/2 and 14/2 (GRX-3224)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- MIDWEST TOOL MWT-C5 5 Blade Crimper (128417)
- IDEAL 5 1/4 in Cable Stripper 3mm, 900 Microns (45-352)
- Abb Crimping Tools