Shop All Strain Relief Connector
Abb
2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25
Mfr # 2521
Zoro # G1773560
product price: $406.99
/pk 25, $16.28/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Die Cast
- For Use With Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
- Color Metallic
- Standards UL E13938, CSA
- Connector Type Strain Relief Cord Connectors-Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2521
- Zoro # G1773560
- UPC # 78621002521
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Conduit Size | 1/2 Inch |
Size | 1/2 Inch |
Suitable for cable diameter | 6.35-9.525mm |
Nominal thread size inch/gas pipe thread | 1/2 inch |
Thread length | 15.875mm |
Outer Dimensions (inches) | 11.1x10x4 |
Inner Dimensions (inches) | 5x4.5x3 |
Details
Material | Zinc Die Cast |
For Use With | Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B). |
Color | Metallic |
Standards | UL E13938, CSA |
Connector Type | Strain Relief Cord Connectors-Straight |
Application | Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B). |
Temperature Rating | 105 Degrees C |
Special Features | Meets Coast Guard CG293 |
Thread type | NPT |
Operating temperature | 0-+105°C |
Material quality | Other |
Strain relief | Y |
Type | Strain Relief Cord Connectors-Straight |
Conductor Range | 0.250 to 0.375 Inch |
Colour | Natural colour |
Standard | UL E13938, CSA |
Description
.5 IN CORD CONNECTOR .250-.375 RANG
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- Abb Cord Grips