Shop All Definite Purpose Contactors
Abb
24V-DC 10A AMP AC CONTACTOR
Mfr # KC31E-01
Zoro # G206283518
original price:
$138.00
36% off
new price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 10 A AMP
- Coil Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KC31E-01
- Zoro # G206283518
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Current | 10 A AMP |
Coil Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DPA32V04)
- Abb Motor Controls