Shop All Electrical Box Hardware
Abb
2 in. Box Connector
Mfr # 4688C
Zoro # G110869563
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Die Cast
- Conduit Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 4688C
- Zoro # G110869563
- UPC # 785991184631
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 2 in |
Details
Item | Connector |
Material | Zinc Die Cast |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- ABB Outlet Box, Box Accessory, PVC (5133364U)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- ABB Outlet Box, Box Accessory, PVC (5133363U)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- ABB Outlet Box, Box Accessory, 1 Gang, PVC (5133464U)
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133381U)
- Abb Electrical Box Hardware