Shop All Connector Parts
Abb
2" Clamp Type Connector
Mfr # NC206
Zoro # G607094713
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 Inches
- Application For use with non-metallic sheathed cable
- Material Zinc Die Cast
- Product Type Clamp Type Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # NC206
- Zoro # G607094713
- UPC # 785991908435
- Country of Origin Mexico
- Category Connector Parts
Dimensions
Size | 2 Inches |
Details
Application | For use with non-metallic sheathed cable |
Material | Zinc Die Cast |
Product Type | Clamp Type Connectors |
Item | Zinc Fittings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Purple 14 AWG Tinned Copper Wire - 250' (104725)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 15A, Fast-Acting, 500V AC, Cylindrical (FWH-15A14F)
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- SURE-SEAL CON SS SKT INS-SUP GOLD (031-1267-005)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- Abb Connector Parts