Shop All Liquid Tight Conduit Grips
This Product is Discontinued
Abb
2" CARFLEX LIQUIDTIGHT 50', COIL, (Discontinued)
Mfr # 15011-050
Zoro # G1190324
This Product is Discontinued
Key Features
- Material Non-Metallic
- Size (inches) 2
- Color Gray
- Average I.D. (inches) 2.025
- Nominal Size (inches) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 15011-050
- Zoro # G1190324
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Size (inches) | 2 |
Nominal Size (inches) | 2 |
Coil Length (feet) | 50 |
Details
Material | Non-Metallic |
Color | Gray |
Average I.D. (inches) | 2.025 |
Average O.D. (inches) | 2.357 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.